£6.09
Ex VAT
£7.31
Inc VAT
24 Variations Available
Product Details
Product Specification
These Hexagon Socket Head Button Screws are available in a range of metric sizes, all with an M6 thread size. Manufactured from A4 stainless steel for ultimate durability and resilience.
Features and Benefits
• Low profile round head ensures a tidy finish
• Available in a variety of lengths all with an M6 metric head size
• Manufactured from A4 stainless steel which is highly durable and suited for marine grade applications
Standards
• ISO 7380/2
Attribute | Value |
---|---|
Box Quantity | 25 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Cylindrical |
Length | 16mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |