£0.46
Ex VAT
£0.55
Inc VAT
23 Variations Available
Product Details
Product Specification
Introducing the Qualfast Socket Head Cap Screw, a metric fastening solution made from high-quality Plastic Polyamide Nylon of Grade PA 6.6. This screw, adhering to the DIN 912 standard, boasts a thread-to-head design, providing secure and efficient fastening. Ideal for diverse applications, this metric screw offers durability and reliability. The use of Grade PA 6.6 Nylon ensures strength and resilience. With precision engineering and adherence to DIN standards, the Qualfast Socket Head Cap Screw is a dependable choice for various projects and applications, combining quality and performance seamlessly.
Features and Benefits
• Crafted from Plastic Polyamide Nylon of Grade PA 6.6, ensuring durability and strength
• Adheres to the DIN 912 standard, signifying precision engineering for reliable performance
• Boasts a thread-to-head configuration, providing secure and efficient fastening
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Driver Head Size | 5mm |
Driving Features | Hexagon Socket |
Grade | 6.6 |
Head Depth | 6mm |
Head Diameter | 10mm |
Head Shape | Cylindrical |
Length | 16mm |
Material | Plastic |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |