Qualfast

M6 x 18mm Socket Countersunk Head Screw, BZP, GR-8.8

SKU:

QFT6042178H

MPN:

6042178H

£8.49

Ex VAT

£10.19

Inc VAT

IN STOCK (9)

    Product Details

    Metric Thread
    Material Steel
    Class 08.8
    Surface Treatment Zinc Plated


    Bright Zinc Plated


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Shape

    Countersunk

    Length

    18mm

    Material

    Steel

    Surface Treatment

    Zinc Plated

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501