£7.19
Ex VAT
£8.63
Inc VAT
11 Variations Available
Product Details
Product Specification
Hexagon Socket Low Head Cap Screw, Metric
Steel - Grade 8.8
Pilot Recess
DIN 6912
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | 5mm |
Driving Features | Hexagon Socket |
Grade | 8.8 |
Head Depth | 4mm |
Head Diameter | 10mm |
Head Shape | Cylindrical |
Length | 20mm |
Material | Steel |
Standards Met | DIN 6912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |