£0.19
Ex VAT
£0.23
Inc VAT
6 Variations Available
Product Details
Product Specification
Socket Head Cap Screw TX Hexalobular, Metric - A2 Stainless - Grade 50 - ISO 14579
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | No.30 Torx Socketmm |
Driving Features | Torx |
Grade | 50 |
Head Depth | 6mm |
Head Diameter | 10mm |
Head Shape | Cylindrical |
Length | 20mm |
Material | Stainless Steel |
Standards Met | ISO 14579 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |