£46.19
Ex VAT
£55.43
Inc VAT
6 Variations Available
Product Details
Product Specification
Surface Treatment - BZP - Bright Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driver Head Size | No.30 Torx Socketmm |
Driving Features | Torx |
Grade | 8.8 |
Head Depth | 6mm |
Head Diameter | 10mm |
Head Shape | Cylindrical |
Length | 30mm |
Material | Steel |
Standards Met | ISO 14579 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |