noscriptFabory M6 x 35mm Socket Low Head Cap Screw, GR-8.8, Pack of 200 07080.060.035 | Cromwell Tools

Fabory

M6 x 35mm Socket Low Head Cap Screw, GR-8.8, Pack of 200

SKU:

FAB6009049K

MPN:

07080.060.035

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. DIN 7984.
    *Supplied Low Head


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Fabory

    Driver Head Size

    5mm

    Driving Features

    Hexagon Socket

    Grade

    8.8

    Head Depth

    6mm

    Head Diameter

    10mm

    Head Shape

    Cylindrical

    Length

    35mm

    Material

    Steel

    Standards Met

    DIN 7984

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501