noscriptQualfast M6 x 50mm Socket Button Head Screwflanged , 10.9 6043043X | Cromwell Tools

Qualfast

M6 x 50mm Socket Button Head Screwflanged , 10.9

SKU:

QFT6043043X

MPN:

6043043X

£7.19

Ex VAT

£8.63

Inc VAT

IN STOCK (50+)

    Product Details

    An extra wide flange below the button head makes these fasteners ideal for fixing strips cover plates and sheet metal housings that require a greater load spread.
    Dimensions to BS EN ISO 898/1. Grade 10.9 ISO 7380-1


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    EAN

    5036140257177

    Grade

    10.9

    Head Shape

    Cylindrical

    Length

    50mm

    Material

    Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501