Qualfast

M6 x 60mm Socket Head Cap Screw, A2 Stainless, GR-50

SKU:

QFT6001456K

MPN:

6001456K

£5.37

Ex VAT

£6.44

Inc VAT

OUT OF STOCK

    Product Details

    These hexagon socket head cap screws are ISO metric threaded with an M6 thread size. Manufactured from high grade alloy steel (grade 70), the product is available in a variety of lengths and is suitable for all high tensile applications.


    Features and Benefits
    • Suitable for all high tensile applications for true versatility
    • Socket head allows for superior loadability with a deep recess for firm hold
    • Available in a variety of lengths all with an M6 thread size to suit your needs
    • Manufactured from high grade alloy steel for optimum durability


    Typical Applications
    • Construction
    • Engineering
    • DIY


    Standards
    • DIN 912
    • ISO 4762


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    5mm

    Driving Features

    Hexagon Socket

    Grade

    50

    Head Depth

    6mm

    Head Diameter

    10mm

    Head Shape

    Cylindrical

    Length

    60mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501