noscriptQualfast M6 x 70mm Socket Countersunk Head Screw, GR-50 6042219W | Cromwell Tools

Qualfast

M6 x 70mm Socket Countersunk Head Screw, GR-50

SKU:

QFT6042219W

MPN:

6042219W

£0.41

Ex VAT

£0.49

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread
    Material Stainless Steel A2
    ISO 10642
    Class Min.50


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    50

    Head Shape

    Countersunk

    Length

    70mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501