Qualfast

M6 x 80mm Socket Head Cap Screw, Metric, A4 Stainless

SKU:

QFT6001507R

MPN:

6001507R

£0.47

Ex VAT

£0.56

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw,
    Metric,
    A4 Stainless Steel
    Minimum Grade - 50
    DIN 912.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    5mm

    Driving Features

    Hexagon Socket

    Grade

    80

    Head Depth

    6mm

    Head Diameter

    10mm

    Head Shape

    Cylindrical

    Length

    80mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M6

    UNSPSC Code

    31161501