£13.79
Ex VAT
£16.55
Inc VAT
20 Variations Available
Product Details
Product Specification
These metric threaded countersunk screws are manufactured from A2 stainless steel and are ideal for general purpose use. Available in a range of lengths, the screws all have an M6 thread size and a hexagon countersunk driving hole.
Features and Benefits
• Manufactured from A2 stainless steel for resilience
• Available in a range of lengths all with an M6 thread size to suit your needs
• Countersunk head provides a flush and neat fit
Typical Applications
• Construction
• DIY
• Manufacturing
• Engineering
Standards
• ISO 10642
• DIN 7991
• BS 4168-8
• NEN 2359
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Countersunk |
Length | 8mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M6 |
UNSPSC Code | 31161501 |