£23.49
Ex VAT
£28.19
Inc VAT
24 Variations Available
Product Details
Product Specification
This range of Hexagon Socket Head Button Screws are available in a variety of lengths, all with an M8 thread size. Manufactured from A4, Grade 70 Stainless steel, the product is highly durable and drives effectively, leaving a low profile rounded head showing.
Features and Benefits
• Available in a range of lengths all with an M8 thread size to suit your requirements
• Grade 70 steel is resistant to corrosion and wear and tear
• Manufactured from A4 stainless steel for optimum durability, including resilience at marine grade applications
• Low profile rounded head makes for a neat finish
Typical Applications
• Construction
• DIY
• Engineering
Standards
• ISO 7380/2
• BS 4168-6
• ASME B18.3.4M
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Shape | Cylindrical |
Length | 18mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161501 |