£16.49
Ex VAT
£19.79
Inc VAT
45 Variations Available
Product Details
Product Specification
Socket Head Cap Screw,
Metric Fine,
Steel - Grade 12.9,
DIN 912.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 6mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 8mm |
Head Diameter | 13.27mm |
Head Shape | Cylindrical |
Length | 25mm |
Material | Steel |
Pitch | 1.00mm |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric Fine |
Thread Size | M8 |
UNSPSC Code | 31161501 |