Qualfast

M8 x 40mm Socket Button Head Screw, GR-70

SKU:

QFT6044827P

MPN:

6044827P

£0.36

Ex VAT

£0.43

Inc VAT

IN STOCK (50+)

    Product Details

    Metric Thread
    Material Stainless Steel A2
    Grade 70


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Cylindrical

    Length

    40mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501