£0.41
Ex VAT
£0.49
Inc VAT
6 Variations Available
Product Details
Product Specification
Surface Treatment - BZP - Bright Zinc Plated
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | No.45 Torx Socketmm |
Driving Features | Torx |
Grade | 8.8 |
Head Depth | 8mm |
Head Diameter | 13mm |
Head Shape | Cylindrical |
Length | 50mm |
Material | Steel |
Standards Met | ISO 14579 |
Surface Treatment | Zinc Plated |
Thread | Metric |
Thread Size | M8 |
UNSPSC Code | 31161501 |