noscriptQualfast M8 x 75mm Socket Head Cap Screw, A2 Stainless, GR-70 6001460P | Cromwell Tools

Qualfast

M8 x 75mm Socket Head Cap Screw, A2 Stainless, GR-70

SKU:

QFT6001460P

MPN:

6001460P

£41.59

Ex VAT

£49.91

Inc VAT

OUT OF STOCK

    Product Details

    Socket Head Cap Screw
    High Grade Alloy Steel to BS EN ISO 898/1
    Minimum Grade - 50
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    6mm

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Depth

    8mm

    Head Diameter

    13mm

    Head Shape

    Cylindrical

    Length

    75mm

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501