Qualfast

M8 x 90mm Socket Button Head Screw, GR-70

SKU:

QFT6044828A

MPN:

6044828A

£0.52

Ex VAT

£0.62

Inc VAT

OUT OF STOCK

    Product Details

    Metric Thread
    Material Stainless Steel A2
    Grade 70


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Cylindrical

    Length

    90mm

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501