SKU:
MTE6041176P
MPN:
1158M540035
£21.99
Ex VAT
£26.39
Inc VAT
16 Variations Available
Product Details
Product Specification
• Grade 10.9 steel offers high tensile strength and excellent shear resistance, ensuring durability and reliability in demanding settings
• Fully threaded, maximising grip length within the material and providing enhanced holding power and stability
• Flanged button head integrates a wider bearing surface which negates the need for a separate washer, streamlining assembly
• Self-colour finish provides a natural steel appearance
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | MetalMate |
EAN | 5050420922111 |
Grade | 10.9 |
Head Shape | Button |
Length | 30mm |
Material | Steel |
Standards Met | ISO 7380-2 |
Thread Size | M10 |
UNSPSC Code | 31161501 |