MetalMate

M8x50 A2 SOCKET BUTTON HEAD SCREWISO7380, Box of 100

SKU:

MTE6040173R

MPN:

0165M540050

£20.79

Ex VAT

£24.95

Inc VAT

AVAILABLE TO ORDER


    Product Details

    • Solid stainless-steel construction offers excellent resistance to corrosion and rust, increasing longevity even in harsh environments
    • Socket button head provides a low profile, contributing to a clean, aesthetic finish with increased safety due to reduced protrusion
    • Hexagon drive allows for easy installation in tight spaces, reducing the risk of stripping which is crucial in confined areas
    • ISO7380 compliance ensures consistency and reliability in fitting, meeting international standards for mechanical applications


    Product Specification
    Attribute
    Value

    Brand

    MetalMate

    EAN

    5050420645218

    Length

    60mm

    Thread Size

    M8

    UNSPSC Code

    31161501