£81.49
Ex VAT
£97.79
Inc VAT
45 Variations Available
Product Details
Product Specification
• Made of A2 stainless steel, providing superior corrosion resistance
• Hexagon socket allows for easy installation in confined spaces
• Fully DIN 916 compliant, ensuring reliability
Attribute | Value |
---|---|
Brand | MetalMate |
Driving Features | Hexagon |
EAN | 4043377076212 |
Grade | A2 |
Head Shape | Set Screw |
Length | 10 |
Material | Stainless Steel |
Standards Met | DIN 916 |
Thread Size | M10 |
UNSPSC Code | 31161501 |