£14.49
Ex VAT
£17.39
Inc VAT
131 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 10.9 |
Head Shape | Counter Head |
Material | Alloy Steel |
Surface Treatment | Plain |
Thread | UNF |
Thread Size | NO.0 |
UNSPSC Code | 31161501 |