noscriptQualfast No.10UNC x 1.1/4 Socket Countersunk Head Screw , GR-10.9 6052006N | Cromwell Tools

Qualfast

No.10UNC x 1.1/4 Socket Countersunk Head Screw , GR-10.9

SKU:

QFT6052006N

MPN:

6052006N

£68.99

Ex VAT

£82.79

Inc VAT

OUT OF STOCK

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
    Dimensions to BS 2470


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    5

    Head Shape

    Countersunk

    Length

    1.1/4in.

    Material

    Alloy Steel

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    No.10

    UNSPSC Code

    31161501