£0.19
Ex VAT
£0.23
Inc VAT
502 Variations Available
Product Details
Product Specification
Socket Head Cap Screws
UNC
Alloy Steel - Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
Grade 12.9.
Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 1/16in.mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 0.073mm |
Head Diameter | 0.118mm |
Head Shape | Cylindrical |
Length | 3/16in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | No.1 |
UNSPSC Code | 31161501 |