£0.40
Ex VAT
£0.48
Inc VAT
57 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Qualfast |
Driving Features | Hexagon Socket |
Grade | 5 |
Head Shape | Countersunk Head |
Length | 1 Inch |
Material | Alloy Steel |
Surface Treatment | Bright Zinc Plated |
Thread | UNC |
Thread Size | NO.4 |
UNSPSC Code | 31161501 |