£12.49
Ex VAT
£14.99
Inc VAT
118 Variations Available
Product Details
Product Specification
.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 3/32mm |
Driving Features | Hexagon Socket |
Grade | 12.9 |
Head Depth | 0.112mm |
Head Diameter | 0.183mm |
Head Shape | Cylindrical |
Length | 0.112 |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Zinc Plated |
Thread Size | No.4 |
UNSPSC Code | 31161501 |