Qualfast

No.6UNC x 1/2 Socket Button Head Screw A2

SKU:

QFT6050239G

MPN:

6050239G

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (1)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
    For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Button

    Length

    1/2in.

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    No.6

    UNSPSC Code

    31161501