Qualfast

No.8UNC x 1. Socket Button Head Screw A2

SKU:

QFT6050240L

MPN:

6050240L

£17.99

Ex VAT

£21.59

Inc VAT

IN STOCK (8)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9.
    Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.
    For materials that are too thin to countersink. Low head profile for a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Hexagon Socket

    Grade

    70

    Head Shape

    Button

    Length

    1in.

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    No.8

    UNSPSC Code

    31161501