Qualfast

NO.8UNCx1.1/4 SKT HEAD CAP SCREW 1936SER BZP (12.9)

SKU:

QFT6011708Q

MPN:

6011708Q

£0.31

Ex VAT

£0.37

Inc VAT

OUT OF STOCK

    Product Details

    .


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    1/8mm

    Driving Features

    Hexagon Socket

    Grade

    12.9

    Head Depth

    0.164mm

    Head Diameter

    0.270mm

    Head Shape

    Cylindrical

    Length

    0.164

    Material

    Alloy Steel

    Standards Met

    DIN 912

    Surface Treatment

    Zinc Plated

    Thread Size

    No.8

    UNSPSC Code

    31161501