Qualfast

No10UNC x 5/8 Socket Head Cap Screw, , GR-12.9

SKU:

QFT6011340S

MPN:

6011340S

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (11)

    Product Details

    Socket Head Cap Screws
    UNC
    Alloy Steel - Self Colour
    ANSI B18.3 (BS2470 1936 Ser.)
    Grade 12.9.
    Suitable for all high tensile applications.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    5/32mm

    Driving Features

    Hexagon Socket

    EAN

    5036140306455

    Grade

    12.9

    Head Depth

    0.190mm

    Head Diameter

    0.312mm

    Head Shape

    Cylindrical

    Length

    5/8in.

    Material

    Alloy Steel

    Standards Met

    BS 2470

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    No.10

    UNSPSC Code

    31161501