£1.59
Ex VAT
£1.91
Inc VAT
473 Variations Available
Product Details
Product Specification
Socket Head Cap Screws
UNC
Alloy Steel - Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
Grade 12.9.
Suitable for all high tensile applications.
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Driver Head Size | 3/32mm |
Driving Features | Hexagon Socket |
EAN | 5036140306271 |
Grade | 12.9 |
Head Depth | 0.112mm |
Head Diameter | 0.183mm |
Head Shape | Cylindrical |
Length | 1/4in. |
Material | Alloy Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | UNC |
Thread Size | No.4 |
UNSPSC Code | 31161501 |