noscriptSocket Head Cap Screw, Metric, M10 | Cromwell Tools

Qualfast

Socket Head Cap Screw, Metric, M10

40 Variations

These hexagon socket head cap screws are suited for all high-tensile applications. Manufactured from a high-grade alloy steel (grade 12.9) with an as-produced finish, that provides some additional shelf life but no lasting protection against corrosion. Each screw has a maximum operating temperature of 300°C and is ISO metric threaded with an M10 thread size. Available in varying lengths to suit your desired application.

Features and Benefits
• Manufactured from 12.9 grade steel which makes for a durable and robust product
• Quenched and tempered steel offers additional protection against wear and tear
• Available in varying lengths to suit your specific application
• Deep head allows for optimum loadability and decreases cam out

Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing

Standards
• BS EN ISO 898/1
• DIN 912
• ISO 4762