noscriptSocket Head Cap Screw, Metric - Steel - Grade 12.9 - (Self Colour) - DIN 912 | Cromwell Tools

Qualfast

Socket Head Cap Screw, Metric - Steel - Grade 12.9 - (Self Colour) - DIN 912

60 Variations

This range of ISO metric threaded, hexagon socket head cap screws are manufactured from high grade (12.9) alloy steel, making them suitable for all high tensile applications. Each product has a thread size of M3 and a minimum proof load of 970 MPA and is complete with a slightly oiled finish.

Features and Benefits
• Manufactured from class 12.9 alloy steel that has been quenched and tempered for resistance to corrosion and general hardiness
• With a maximum operating temperature of 300°C making it a robust product
• Available in a variety of lengths to suit your needs
• Deep socket head provides optimum loadability

Typical Applications
• Ideal for the construction industry with their higher levels of torque than a standard screw

Standards
• ISO 4762
• DIN 912