noscript1/4" x 2" SELLOK PINS 0 | Cromwell Tools

(Unbranded)

1/4" x 2" SELLOK PINS

SKU:

CTL6555165G

MPN:

0

£0.10

Ex VAT

£0.12

Inc VAT

IN STOCK (7)

    Product Details

    Carbon steel. Self colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Material

    Steel

    Thread Size

    1/4"

    UNSPSC Code

    31163201