noscript1.5mm x 26mm SELLOK PINS 0 | Cromwell Tools

(Unbranded)

1.5mm x 26mm SELLOK PINS

SKU:

CTL6550153J

MPN:

0

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (2)

    Product Details

    Carbon Steel. Self-Colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Length

    26mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    1.5

    UNSPSC Code

    31163201