noscript1/8" x 1" SELLOK PINS 0 | Cromwell Tools

(Unbranded)

1/8" x 1" SELLOK PINS

SKU:

CTL6555086D

MPN:

0

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (18)

    Product Details

    Carbon steel. Self colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    (Unbranded)

    EAN

    5034431606277

    Leading Standard

    ISO 8752

    Material

    Steel

    Thread Size

    1/8"

    UNSPSC Code

    31163201