£3.49
Ex VAT
£4.19
Inc VAT
22 Variations Available
Product Details
Product Specification
Carbon Steel. Self-Colour.
ISO 8752.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Leading Standard | ISO 8752 |
Length | 14mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 2.5mm |
UNSPSC Code | 31163201 |