noscript2mm x 5mm SELLOK PINS S405483 | Cromwell Tools

(Unbranded)

2mm x 5mm SELLOK PINS

SKU:

CTL6550231K

MPN:

S405483

£25.45

Ex VAT

£30.54

Inc VAT

OUT OF STOCK

    Product Details

    Carbon Steel. Self-Colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Length

    5mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    2

    UNSPSC Code

    31163201