noscript2mm x 6mm SELLOK PINS 0 | Cromwell Tools

(Unbranded)

2mm x 6mm SELLOK PINS

SKU:

CTL6550232A

MPN:

0

£1.99

Ex VAT

£2.39

Inc VAT

IN STOCK (32)

    Product Details

    Carbon Steel. Self-Colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Length

    6mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    2

    UNSPSC Code

    31163201