£7.79
Ex VAT
£9.35
Inc VAT
19 Variations Available
Product Details
Product Specification
Spring Type Straight Pin (Spiral Pin) Coiled
Metric
A2 Stainless Steel
Standard Duty
DIN 7343
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 7343 |
Length | 10mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 2 |
UNSPSC Code | 31163201 |