noscript3/32" x 1" SELLOK PINS 0 | Cromwell Tools

(Unbranded)

3/32" x 1" SELLOK PINS

SKU:

CTL6555065L

MPN:

0

£3.19

Ex VAT

£3.83

Inc VAT

IN STOCK (1)

    Product Details

    Carbon steel. Self colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Material

    Steel

    Thread Size

    3/32"

    UNSPSC Code

    31163201