noscript3mm x 36mm SELLOK PINS | Cromwell Tools

(Unbranded)

3mm x 36mm SELLOK PINS

SKU:

CTL6550321V

£4.49

Ex VAT

£5.39

Inc VAT

IN STOCK (1)

    Product Details

    Carbon Steel. Self-Colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Length

    36mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    3

    UNSPSC Code

    31163201