£6.79
Ex VAT
£8.15
Inc VAT
93 Variations Available
Product Details
Product Specification
Spring Type Steel
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1481 |
Length | 12mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 3 |
UNSPSC Code | 31163201 |