£4.49
Ex VAT
£5.39
Inc VAT
179 Variations Available
Product Details
Product Specification
Carbon Steel. Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Leading Standard | DIN 1481 |
Length | 14mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 3 |
UNSPSC Code | 31163201 |