noscript4mm x 25mm SELLOK PINS 0 | Cromwell Tools

(Unbranded)

4mm x 25mm SELLOK PINS

SKU:

CTL6550428B

MPN:

0

£5.79

Ex VAT

£6.95

Inc VAT

OUT OF STOCK

    Product Details

    Carbon Steel. Self-Colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    EAN

    5034431509660

    Leading Standard

    ISO 8752

    Length

    25mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    4

    UNSPSC Code

    31163201