£6.09
Ex VAT
£7.31
Inc VAT
93 Variations Available
Product Details
Product Specification
Spring Type Steel
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Grade | A2 |
Leading Standard | DIN 1481 |
Length | 10mm |
Material | Stainless Steel |
Thread | Metric |
Thread Size | 4 |
UNSPSC Code | 31163201 |