£13.99
Ex VAT
£16.79
Inc VAT
9 Variations Available
Product Details
Product Specification
Spring Type Slotted Straight Pin
Metric
Steel - Standard (Self - Colour)
Light Duty
DIN 7346
Attribute | Value |
---|---|
Box Quantity | 100 |
Brand | Qualfast |
Leading Standard | DIN 1481 |
Length | 50mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 4 |
UNSPSC Code | 31163201 |