noscript5/16" x 1" SELLOK PINS 0 | Cromwell Tools

(Unbranded)

5/16" x 1" SELLOK PINS

SKU:

CTL6555182E

MPN:

0

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (4)

    Product Details

    Carbon steel. Self colour.
    ISO 8752.


    Product Specification
    Attribute
    Value

    Box Quantity

    25

    Brand

    (Unbranded)

    Leading Standard

    ISO 8752

    Material

    Steel

    Thread Size

    5/16"

    UNSPSC Code

    31163201