£0.16
Ex VAT
£0.19
Inc VAT
181 Variations Available
Product Details
Product Specification
Carbon Steel. Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 50 |
Brand | Qualfast |
Leading Standard | DIN 1481 |
Length | 30mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 8mm |
UNSPSC Code | 31163201 |