£3.79
Ex VAT
£4.55
Inc VAT
11 Variations Available
Product Details
Product Specification
Curved Spring Washer
Metric
Spring Steel (DIN267-26)
DIN 137A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 18 |
For nom. size | M10 |
Hole Diameter | 10.5mm |
Material | Spring Steel |
Thickness | 0.8mm |
UNSPSC Code | 31161811 |